Precision / Spindle bearing SNR MLCH7000HVDUJ74S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Spindle bearing MLCH
See technical informationReferences
SNR:MLCH7000HVDUJ74S
Rubix:394A5894
EAN:3413520677107

Product details : SNR MLCH7000HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer ring guided, accuracy P4S, light preload, ceramic balls, bearings for high speeds, hybrid, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x16 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 285.23 excl. VAT
/ Each
£ 342.28 incl. VAT
- Usually arrives within 14 working days
