Precision / Spindle bearing NSK 7040CTRDULP4, Inner diameter: 200 mm | Outer diameter: 310 mm | Width: 51 mm
NSK Precision Angular Contact: 7040 Series
See technical informationReferences




Product details : NSK PRCSN BEARING PAIR 7040CTDULP4
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in varilous contact angles to suit the application degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
Technical specifications
| Logistic Weight | 24904 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Sealing | open |
| Series | 7040c.. |
| Material | bearing steel |
| Cage | phenolic resin |
| Precision | p4 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 278000 N |
- Usually arrives within 14 working days
