Precision / Spindle bearing SNR MLE71910HVDUJ74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Spindle bearing MLE
See technical informationReferences
SNR:MLE71910HVDUJ74S
Rubix:394A6176
EAN:3413520621414

Product details : SNR MLE71910HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x24 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 443.62 excl. VAT
/ Each
£ 532.34 incl. VAT
- Usually arrives within 14 working days
