Precision / Spindle bearing SKF 7222 ACDGA/P4A, Inner diameter: 110 mm | Outer diameter: 200 mm | Width: 38 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7222 ACDGA/P4A
Rubix:229A3630
Manufacturer :45706
EAN:7316570783025

Product details : SKF 7222 ACDGA/P4A SUPER PRECISION BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 4530 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Series | 7222 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 1,451.56 excl. VAT
/ Each
£ 1,741.87 incl. VAT
- Delivery usually within ( 3 ) days
