Precision / Spindle bearing FAG B7207-E-2RSD-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Spindle bearing
See technical informationReferences
FAG:B7207-E-2RSD-T-P4S-UL
Rubix:238A1833
Manufacturer :0387742400000
EAN:4026677649010

Product details : FAG B7207-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Series | b72..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 24500 N |
Show UNSPSC/ECL@SS
£ 179.12 excl. VAT
/ Each
£ 214.94 incl. VAT
- Delivery usually within ( 7 ) days
