Precision / Spindle bearing FAG B7208-C-2RSD-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Spindle bearing
See technical informationReferences
FAG:B7208-C-2RSD-T-P4S-UL
Rubix:238A2346
Manufacturer :0191562940000
EAN:4026677658173

Product details : FAG B7208-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | b72..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 16100 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 215.77 excl. VAT
/ Each
£ 258.92 incl. VAT
- Delivery usually within ( 7 ) days
