Spindle bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistic Weight | 20 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Series | B70..-E-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 1750 N |
Basic dynamic load, radial - Cr | 4450 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days