Precision / Spindle bearing FAG B71915-C-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm

Spindle bearing

See technical information

References

FAG:B71915-C-2RSD-T-P4S-UL
Rubix:274A7252
Manufacturer :0387376120000
EAN:4026677597250
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter105 mm
Width16 mm
See all Specifications

Product details : FAG B71915-C-2RSD-T-P4S-UL SPINDLE BEARING


Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight343,4 g
Inner diameter75 mm
Outer diameter105 mm
Width16 mm
Sealingtwo rubber seals
Seriesb719..-c-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r24200 N
Basic dynamic load, radial - Cr35000 N
£ 267.11 excl. VAT
/ Each
£ 320.53 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories