Precision / Spindle bearing SNR CH7203HG1DUJ74, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Spindle bearings CH
See technical informationReferences
SNR:CH7203HG1DUJ74
Rubix:394A5637
EAN:3413520671686

Product details : SNR CH7203HG1DUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearings, light preload, accuracy P4S, steel rings, ceramic balls, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x24 mm |
|---|---|
| Logistic Weight | 134 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mtoch7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 455.86 excl. VAT
/ Each
£ 547.03 incl. VAT
- Usually arrives within 14 working days
