Precision / Spindle bearing SNR ML7008CVDUJ74S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7008CVDUJ74S
Rubix:394A5743
EAN:3413520571511

Product details : SNR ML7008CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearings for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x30 mm |
|---|---|
| Logistic Weight | 387 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 320.85 excl. VAT
/ Each
£ 385.02 incl. VAT
- Usually arrives within 14 working days
