Precision / Spindle bearing NTN 7900UCG/GNP42U3G, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7900UCG/GNP42U3G
Rubix:205A1269
EAN:4547359874464



Documents
Product details : NTN 7900UCG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x6 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 1650 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 75.64 excl. VAT
/ Each
£ 90.77 incl. VAT
- Delivery usually within ( 3 ) days
