Precision / Spindle bearing SNR MLE7005HVDUJ74S, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE7005HVDUJ74S
Rubix:394A6003
EAN:3413520619619

Product details : SNR MLE7005HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, non-contact seal on both sides of the bearing, hard-fabric cage, outer-ring guided, accuracy P4S, light preload, high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x24 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 284.70 excl. VAT
/ Each
£ 341.64 incl. VAT
- Usually arrives within 14 working days
