Precision / Spindle bearing SNR MLE71910CVQ16J74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE71910CVQ16J74S
Rubix:394A6172
EAN:3413520995287

Product details : SNR MLE71910CVQ16J74S PRECISION BALL BEARINGS
High-precision three-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, precision class P4S, light preload, high speeds, contact angle 17°, Q16 arrangement
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x36 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 555.30 excl. VAT
/ Each
£ 666.36 incl. VAT
- Usually arrives within 14 working days
