SNR - Precision ball bearings - 7017.CV.U.J84
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 58700 N |
Basic dynamic load, radial - Cr | 60200 N |
Sealing | open |
Usually arrives within 14 working days