CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE


Spiral Hose

References
cejn:199586020
rubix:271A7593
ean:7391390064424
brand logo
brand logo
Technical specifications
Inner diameter6.5 mm
Outer diameter10 mm
Length2 m
See all Specifications

Product details : CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE


CEJN spiral hose is an excellent choice for applications that call for hose to have excellent recoil ability and crimp resistance. It offers high tensile and tear strength and resistance to impacts. The hose is abrasion resistant and is suitable for applications in a wide temperature range.

Strengths

•Light and flexible
Excellent resistance to oils, solvents, and both aqueous and non-aqueous solutions
Long service life with outstanding aging qualities

Technical specifications


Attributes
Inner diameter6.5 mm
Outer diameter10 mm
Length2 m
ColourBlue
Service pressure10 bar
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days