Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Spiral tube
SMC TCU0805B-1-90-X6 TUBE
SMC TCU0805B-1-90-X6 TUBE
Coil Tube
References
smc:
00048697
rubix:
116A3464
Technical specifications
Inner diameter
5
mm
Outer diameter
8
mm
Length
31
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TCU0805B-1-90-X6 TUBE
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0805 (ODØ8 IDØ5)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 90
Technical specifications
Attributes
Inner diameter
5
mm
Outer diameter
8
mm
Length
31
m
Colour
Black
Min. temperature
-20
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.75
excl. VAT
/
Each
£
117.30
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC TCU0805BU-1-20-X6 POLYURETHANE COIL TUBING
FESTO 19796 SPIRAL PLASTIC TUBING
MECALINE PU SPIRAL 6X4 4MTR WORKING LENGTH 786247
SMC TCU0604B-1-5-X6 FITTING CONNECTOR TUBE
MECALINE PU SPIRAL 8X5 4MTR WORKING LENGTH 786248
SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
MECALINE 884763 SPIRAL TUBING POLYAMIDE 6X8 WORKING LENGTH 17MTRS
SMC TCU0604B-1-25-X6 BLACK COIL TUBING
CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE
SMC TCU0604B-2-22-X6 POLYURETHANE COIL TUBING
FESTO 19799 SPIRAL PLASTIC TUBING PPS-4-15-1/4-BL
SMC TCU0604B-1-8-X6 POLYURETHANE COIL TUBING
CEJN 199589706 HOSE KIT SPIRAL 8X12 4M WITH SERIES 320 ESAFE COUPLING
SMC TCU1065B-1-45-X6 POLYURETHANE COIL TUBING
MECALINE PU SPIRAL 8X5 6MTR WORKING LENGTH 786249