References
SMC:TCU0604B-2-22-X6
Rubix:234A4255
Manufacturer :TCU0604B-2-22-X6

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | polyurethane |
Documents
Product details : SMC TCU0604B-2-22-X6 POLYURETHANE COIL TUBING
The TCU series is a polyurethane coil tubing that is very flexible and makes compact piping possible. The TCU series comes in three different tube sizes and comes in the standard colour of black.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | polyurethane |
| Length | 1.5 m |
| Colour | black |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Service pressure | 8 bar |
| Connection | one-touch fittings, insert fittings, self-align fittings, miniature fittings |
Show UNSPSC/ECL@SS
£ 34.49 excl. VAT
/ Each
£ 41.39 incl. VAT
- Delivery usually within ( 29 ) days