Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Spiral tube
SMC TCU0805B-2-5-X6 POLYURETHANE COIL TUBING
SMC TCU0805B-2-5-X6 POLYURETHANE COIL TUBING
Polyurethane Coil Tubing
References
smc:
TCU0805B-2-5-X6
rubix:
2608679
Technical specifications
Inner diameter
5
mm
Outer diameter
8
mm
Length
2
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TCU0805B-2-5-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0805 (ODØ8 IDØ5)
Colour: B (Black)
Number of Tubes: 2 Tubes
Coil Turns: 5
Technical specifications
Attributes
Inner diameter
5
mm
Outer diameter
8
mm
Length
2
m
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.24
excl. VAT
/
Each
£
60.29
incl. VAT
Delivery usually within (
4
) days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 884762 SPIRAL TUBING POLYAMIDE 12X6 WORKING LENGTH 17MTRS
MECALINE PU SPIRAL 8X5 4MTR WORKING LENGTH 786248
SMC TG-2 TUBE RELEASING TOOL
MECALINE 884763 SPIRAL TUBING POLYAMIDE 6X8 WORKING LENGTH 17MTRS
SMC TCU0805B-1-90-X6 TUBE
SMC TCU0604B-1-25-X6 BLACK COIL TUBING
FESTO 19797 SPIRAL PLASTIC TUBING PPS-6-15-1/4-BL
SMC TCU0604B-2-22-X6 POLYURETHANE COIL TUBING
CEJN 199589706 HOSE KIT SPIRAL 8X12 4M WITH SERIES 320 ESAFE COUPLING
SMC TCU0805BU-1-20-X6 POLYURETHANE COIL TUBING
SMC TCU0604B-1-5-X6 FITTING CONNECTOR TUBE
MECALINE PU SPIRAL 8X5 6MTR WORKING LENGTH 786249
SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
FESTO 19799 SPIRAL PLASTIC TUBING PPS-4-15-1/4-BL
CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE