Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Spiral tube
MECALINE PU SPIRAL 8X5 2MTR WORKING LENGTH 786246
MECALINE PU SPIRAL 8X5 2MTR WORKING LENGTH 786246
POLYURETHANE SPIRAL TUBING WITH SWIVEL MALE TAPER TERMINATION
References
mecaline:
786246
rubix:
208A5298
ean:
3660338035418
Technical specifications
Inner diameter
5
mm
Outer diameter
8
mm
Length
2
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PU SPIRAL 8X5 2MTR WORKING LENGTH 786246
Material: Polyurethane. Temperature range: -40°C...+60°C. Termination: Swivel male taper R1/4
Technical specifications
Attributes
Inner diameter
5
mm
Outer diameter
8
mm
Length
2
m
Colour
Blue
Service pressure
11
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.43
excl. VAT
/
Each
£
36.52
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC TCU0604B-2-22-X6 POLYURETHANE COIL TUBING
SMC TCU0604B-1-25-X6 BLACK COIL TUBING
SMC TCU0604B-1-5-X6 FITTING CONNECTOR TUBE
CEJN 199589706 HOSE KIT SPIRAL 8X12 4M WITH SERIES 320 ESAFE COUPLING
CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE
SMC TCU0805B-1-90-X6 TUBE
MECALINE 884763 SPIRAL TUBING POLYAMIDE 6X8 WORKING LENGTH 17MTRS
MECALINE PU SPIRAL 6X4 2MTR WORKING LENGTH 786245
SMC TCU0805B-2-5-X6 POLYURETHANE COIL TUBING
SMC TCU0604B-1-10-X6 POLYURETHANE COIL TUBING
FESTO 19797 SPIRAL PLASTIC TUBING PPS-6-15-1/4-BL
FESTO 19799 SPIRAL PLASTIC TUBING PPS-4-15-1/4-BL
MECALINE PU SPIRAL 8X5 6MTR WORKING LENGTH 786249
SMC TG-2 TUBE RELEASING TOOL
FESTO 19798 SPIRAL PLASTIC TUBING PPS-4-7,5-1/4-BL