Spiral Plastic Tubing
Inner diameter | 6.2 mm |
---|---|
Outer diameter | 7.8 mm |
Length | 7.5 m |
Logistics dimensions (L x W x H) | 400x82x82 mm |
---|---|
Logistic Weight | 299 g |
Inner diameter | 6.2 mm |
Outer diameter | 7.8 mm |
Length | 7.5 m |
Colour | Blue |
Min. temperature | -30 °C |
Max. temperature | 80 °C |
Min. service pressure | -0.95 bar |
Max. service pressure | 21.2 bar |
Usually arrives within 14 working days