References
SNR:SNC209
Rubix:205A8403
EAN:3413520647827


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SNR SNC209 PLUMMER BLOCK
split pedestal bearing housing for bearings with cylindrical bore, made of gray cast iron, for grease lubrication
Split bearing housings made of gray cast iron.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x209x121 mm |
|---|---|
| Logistic Weight | 3220 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast grey |
| Height | 110 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
- Delivery usually within ( 3 ) days