SKF bearing housing SSNLD
Shaft Height | 160 mm |
---|
Logistic Weight | 51940 g |
---|---|
Shaft Height | 160 mm |
Material | Spheroidal graphite iron |
Fixation centre-to-centre distance | 450 mm |
Height | 323 mm |
Length | 530 mm |
Series | SSNLD |
Outer diameter | 270 mm |
Usually arrives within 14 working days