NSK SNN510-608+J SPLIT PLUMMER BLOCK HOUSINGS
Plummer Block Housing
See technical informationSee documentsReferences
NSK:SNN510-608+FS
Rubix:399A6615


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : NSK SNN510-608+J SPLIT PLUMMER BLOCK HOUSINGS
The SNN 500 and 600 series comprise a number of housings which, when combined with different seal options and ball or spherical roller bearings, provide an answer for most Plummer block applications with shaft diameters ranging.
Strengths
•High Rigidity (Minimizes deformation of the bearing seal)
Wabs for heat transter
Both grease and oil lubrication are possible
Large oil bath
The same Plummer block can be used with spherical roller bearings in the 222xx and 223xx series
Wabs for heat transter
Both grease and oil lubrication are possible
Large oil bath
The same Plummer block can be used with spherical roller bearings in the 222xx and 223xx series
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 113 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 40.86 excl. VAT
/ Each
£ 49.03 incl. VAT
- Delivery usually within ( 2 ) days