Radial Insert Ball Bearing
Inner diameter | 90 mm |
---|---|
Shaft Height | 101.6 mm |
Logistics dimensions (L x W x H) | 352x205x110 mm |
---|---|
Logistic Weight | 13718 g |
Inner diameter | 90 mm |
Shaft Height | 101.6 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 268 mm |
Height | 200 mm |
Length | 330 mm |
Series | UCPE200 |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 96 mm |
Usually arrives within 14 working days