Sport Safety Shoes
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
Water proof | Yes |
Metal free | No |
Slip resistance | Yes |
Weight | 1161 g |
No laces/slip-on | Yes |
Type of closure | BOA |
Secondary colour | White |
Usually arrives within 14 working days