MECALINE 876452 P16B2039 8DR39 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P16B2039
Rubix:254A7112
EAN:3660338300288

Documents
Product details : MECALINE 876452 P16B2039 8DR39 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 39 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 39 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 315.67 mm |
| Outer diameter | 328.8 mm |
| Total width | 70 mm |
| Crown circle diameter | 328.8 mm |
Show UNSPSC/ECL@SS
£ 119.12 excl. VAT
/ Each
£ 142.94 incl. VAT
- Usually arrives within 14 working days
