MECALINE P10B1055 SPROCKET 055 TH 10B1 (1587) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1055
Rubix:237A3353
Manufacturer :883186
EAN:3660338366031


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 55 |
Documents
Product details : MECALINE P10B1055 SPROCKET 055 TH 10B1 (1587) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 55 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 55 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 27.44 excl. VAT
/ Each
£ 32.93 incl. VAT
- Usually arrives within 14 working days