Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883145 P06B2060 3DR60 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883145 P06B2060 3DR60 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2060
rubix:
254A6832
manufacturer :
883145
ean:
3660338365621
Technical specifications
Chain pitch
9.525
mm
Profile
duplex (2)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883145 P06B2060 3DR60 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
duplex (2)
Number of teeth
60
ISO code
06b-2
Material
c45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.09
excl. VAT
/
Each
£
20.51
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876144 P06B3031 3TR31 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887174 P12B1045R 6SR45 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 883203 P12B1046 6SR46 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876098 P05B2032 8MM 31-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876360 P10B3025 5TR25 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876495 P20B1030 10SR30 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886902 P05B1018R 8MM 18 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 876614 P24B2032 12DR32 BS DUPLEX PILOT BORED SPROCKET
MECALINE 894619 P16B1014SS 8SR14SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 887299 P20B1014R 10SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 875993 P04B1027 6MM 27 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 894583 P08B2019SS 4DR19SS STAINLESS STEEL BS DUPLEX PILOT BOR
MECALINE 857370 PMA20B1027 101-27 SIMPLEX TAPER LOCK SPROCKET 27 TH
MECALINE 876732 P28B3019 14TR19 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876692 P28B2012 14DR12 BS DUPLEX PILOT BORED SPROCKET