TAPER LOCK SPROCKET 16B-1 1 INCH SIMPLEX WITH 20 TOOTH 2517 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:1S-20T-TL-FEN
Rubix:405A9980
Manufacturer :026E0120
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth20
See all Specifications

Product details : TAPER LOCK SPROCKET 16B-1 1 INCH SIMPLEX WITH 20 TOOTH 2517 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 16B-1 Z=20 Taper Lock® 2517

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth20
ISO code16b-1
Materialc45 steel
Hub diameter108 mm
Pitch diameter162.38 mm
Outer diameter173 mm
Total width16.2 mm
Crown circle diameter183 mm
Show UNSPSC/ECL@SS
£ 63.67 excl. VAT
/ Each
£ 76.40 incl. VAT
  • Delivery usually within ( 2 ) days