MECALINE 887191 P12B2024R 6DR24 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P12B2024R
Rubix:255A0008
EAN:3660338405655

Documents
Product details : MECALINE 887191 P12B2024R 6DR24 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 24 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 24 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 145.94 mm |
| Outer diameter | 153.9 mm |
| Total width | 50 mm |
| Crown circle diameter | 153.9 mm |
Show UNSPSC/ECL@SS
£ 26.61 excl. VAT
/ Each
£ 31.93 incl. VAT
- Usually arrives within 14 working days
