MECALINE 887375 P24B3019R 12TR19 BS TRIPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Triplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P24B3019R
Rubix:255A0189
EAN:3660338407468

Documents
Product details : MECALINE 887375 P24B3019R 12TR19 BS TRIPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B3 - 19 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 24b-3 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 160 mm |
| Pitch diameter | 231.49 mm |
| Outer diameter | 246.5 mm |
| Total width | 150 mm |
| Crown circle diameter | 246.5 mm |
Show UNSPSC/ECL@SS
£ 224.07 excl. VAT
/ Each
£ 268.88 incl. VAT
- Usually arrives within 14 working days
