Sprocket Pilot Bore Simplex
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
ISO code | 06B-1 |
Pilot bore diameter | 12 mm |
Pitch diameter | 82.04 mm |
Outer diameter | 86 mm |
Material | C45 steel |
Drilling diameter | 12 mm |
Total width | 28 mm |
Crown circle diameter | 86 mm |
Usually arrives within 14 working days