Sprocket Pilot Bore Simplex
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 36 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 36 |
ISO code | 06B-1 |
Pilot bore diameter | 16 mm |
Pitch diameter | 109.29 mm |
Outer diameter | 113.4 mm |
Material | C45 steel |
Drilling diameter | 16 mm |
Total width | 30 mm |
Crown circle diameter | 113.4 mm |
Usually arrives within 14 working days