Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
ISO code | 08b-2 |
Taper bush | 1210 |
Hub diameter | 62 mm |
Pitch diameter | 77.16 mm |
Outer diameter | 81.7 mm |
Material | c45 steel |
Total width | 25 mm |
Crown circle diameter | 81.7 mm |
Usually arrives within 14 working days