Sprocket Pilot Bore Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 50 |
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 50 |
ISO code | 12B-3 |
Pilot bore diameter | 0 mm |
Hub diameter | 140 mm |
Material | C45 steel |
Total width | 70 mm |
Crown circle diameter | 312.3 mm |
Usually arrives within 14 working days