MECALINE 876580 P24B1027 12SR27 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P24B1027
Rubix:254A7267
EAN:3660338301568
brand logo

Technical specifications

Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth27
See all Specifications

Documents

Product details : MECALINE 876580 P24B1027 12SR27 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 27 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth27
ISO code24b-1
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter328.19 mm
Outer diameter343.2 mm
Total width60 mm
Crown circle diameter343.2 mm
£ 84.18 excl. VAT
/ Each
£ 101.02 incl. VAT
  • Usually arrives within 14 working days