MECALINE PMA08B2028 857179 SPROCKET 28 TH. 08B2 (12,70) D TL 2012

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA08B2028
Rubix:222A6705
Manufacturer :857179
EAN:3660338124433
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth28
See all Specifications
Documents

Product details : MECALINE PMA08B2028 857179 SPROCKET 28 TH. 08B2 (12,70) D TL 2012


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B2 - 28 teeth (2012) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth28
ISO code08b-2
Materialc45 steel
Hub diameter87 mm
Pitch diameter113.42 mm
Outer diameter118 mm
Total width32 mm
Crown circle diameter118 mm
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
  • In stock: Next day delivery