Sprocket Pilot Bore Duplex
Chain pitch | 44.45 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 26 |
Chain pitch | 44.45 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 26 |
ISO code | 28B-2 |
Pilot bore diameter | 30 mm |
Pitch diameter | 368.77 mm |
Outer diameter | 387 mm |
Material | C45 steel |
Drilling diameter | 30 mm |
Total width | 120 mm |
Crown circle diameter | 387 mm |
Usually arrives within 14 working days