MECALINE 857111 PMA06B1045 31-45 SIMPLEX TAPER LOCK SPROCKET 45 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA06B1045
Rubix:254A7639
Manufacturer :857111
EAN:3660338123764


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 857111 PMA06B1045 31-45 SIMPLEX TAPER LOCK SPROCKET 45 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B1 - 45 teeth (1210) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 06b-1 |
| Material | gg25 cast iron |
| Hub diameter | 70 mm |
| Pitch diameter | 136.55 mm |
| Outer diameter | 140.7 mm |
| Total width | 25 mm |
| Crown circle diameter | 140.7 mm |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days