MECALINE 857302 PMA12B3095 63-95 TRIPLEX TAPER LOCK SPROCKET 95 TH

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA12B3095
Rubix:254A7702
Manufacturer :857302
EAN:3660338125645
brand logo

Technical specifications

Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth95
See all Specifications

Documents

Product details : MECALINE 857302 PMA12B3095 63-95 TRIPLEX TAPER LOCK SPROCKET 95 TH


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 95 teeth (3030) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth95
ISO code12b-3
Materialgg25 cast iron
Hub diameter140 mm
Pitch diameter576.17 mm
Outer diameter585.1 mm
Total width76 mm
Crown circle diameter585.1 mm
£ 423.49 excl. VAT
/ Each
£ 508.19 incl. VAT
  • Usually arrives within 14 working days