Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE FIXED PLATE 200MM 1100KG
POLYURETHANE FIXED PLATE 200MM 1100KG
POLYURETHANE FIXED PLATE 200MM 1100KG
References
bil castors & wheels:
BZQF200PTBJ/50
rubix:
377A3973
Technical specifications
Load capacity
1100
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : POLYURETHANE FIXED PLATE 200MM 1100KG
Fabricated Steel Fixed Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
1100
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.45
excl. VAT
/
Each
£
122.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL PLATE 200MM 3000KG
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
BLICKLE LEX-PO75XR ST/STEEL SWIVEL CASTOR
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
BLICKLE SWIVEL CASTOR LKDB-PUA-50G-ES
RUBBER SPEED FIXED PLATE 300MM 850KG
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL