BOTT 16925112.11 VERSO 800 X 550 X 800MM DRAWER CABINET
verso drawer cabinet with 5 drawers WxDxH: 800x550x800mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16925112.11
Rubix:2584306
EAN:5039350022931

Documents
Product details : BOTT 16925112.11 VERSO 800 X 550 X 800MM DRAWER CABINET
verso drawer cabinet with 5 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 2x 100mm, 3x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x800mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 800 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 603.53 excl. VAT
/ Each
£ 724.24 incl. VAT
- Delivery usually within ( 16 ) days



