BOTT 16925016.24 VERSO COMBINATION CUPBOARD 525X550X800+2XDRAWERS


Drawer cabinet Bott

References
bott:16925016.24
rubix:214A7015
brand logo
brand logo
Technical specifications
Height800 mm
Width525 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925016.24 VERSO COMBINATION CUPBOARD 525X550X800+2XDRAWERS


verso combination cupboard 525mm x 550mm x 800mm with 2 x drawers. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth550 mm
TypeStatic Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 405.52 excl. VAT
/ Each
£ 486.62 incl. VAT
  • Usually arrives within 14 working days