MECALINE 3 SPZ 140 2012 140X3 SPZ SECTION THREE GROOVE V PULLEY
SPZ Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPZ140
Rubix:45036569
Manufacturer :856452
EAN:3660338117398

Documents
Product details : MECALINE 3 SPZ 140 2012 140X3 SPZ SECTION THREE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 140 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 2 |
| Rim width | 40 mm |
| Outer diameter | 144 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 40.36 excl. VAT
/ Each
£ 48.43 incl. VAT
- Usually arrives within 14 working days
