Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ762 SPZ Wrapped Wedge Belt
MECALINE SPZ762 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ762
rubix:
45035731
manufacturer :
857819
ean:
3660338130687
Technical specifications
Profile
SPZ
Pitch length
762
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ762 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
762
mm
Upper width
9.7
mm
Height
8
mm
Interior length
725
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.73
excl. VAT
/
Each
£
8.08
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 3ROW SPB VEEBELT SPB3550/3 POWERBAND
GATES WEDGEBELTSPZMCOG SPZ800MN SUPERHC MN
MECALINE SPZ612 WRAPPED WEDGE BELT 2.0
GATES 9626-62000 SPB2000 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 13477700
OPTIBELT 3V 355 1650435
GATES WEDGEBELTSPZMCOG SPZ2540MN SUPERHC MN
MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1087 1696064
GATES WEDGEBELT 8V ENV 8V3350 SUPERHC
GATES WEDGEBELT 8V ENV 8V1250 SUPERHC
GATES 9624-61637 SPZ1637 DELTA NARROW
GATES SUPER HC VBELT SPA1232 SUPERHC
GATES PREDATOR BELT SPBP6000
OPTIBELT OPTI REDPOWER BELT SPA 12326002