Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1360E - 889428
rubix:
246A5352
manufacturer :
889428
ean:
3660338419812
Technical specifications
Profile
spb
Pitch length
1360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
1360
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPA 11577700 SPA 1157 WEDGEBELTSPAENV
GATES WEDGEBELTSPZMCOG SPZ1862MN SUPERHC MN
MECALINE SPB6700 WRAPPED WEDGE BELT 2.0
OPTIBELT V BELT SPB 32506002
MECALINE SPZ1887 WRAPPED WEDGE BELT 2.0
MECALINE SPA1600 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1137 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA2650 SUPERHC
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
GATES BANDED WEDGE BEL 3/SPC9000E
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
GATES 9333-00807 SPA807 SUPERHC
GATES SUPER HC SPB2530
GATES 9335-05800 SPC5800 SUPERHC
GATES 9333-02732 SUPER HC SPA2732