Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ772 SPZ Wrapped Wedge Belt
MECALINE SPZ772 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ772
rubix:
45035733
manufacturer :
857820
ean:
3660338130694
Technical specifications
Profile
SPZ
Pitch length
772
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ772 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
772
mm
Upper width
9.7
mm
Height
8
mm
Interior length
735
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPZ 787 1546944
GATES 9625-61932 SPA1932 DELTA NARROW
OPTIBELT SPB 4300 1604531
OPTIBELT SPA 3000 1689390
GATES 9626-61700 SPB1700 DELTA NARROW
OPTIBELT SPB 31507700 WEDGEBELT SPB ENV SPB3150E
GATES 9331-02150 SUPER HC SPZ2150
OPTIBELT SPZ 12707700 ISO WEDGE BELT SPZ1270E
MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
GATES 9624-60562 SPZ562 DELTA NARROW
OPTIBELT SPZ 1487 1531697
MECALINE SPA757 SPA Wrapped Wedge Belt
MECALINE SPZ887 SPZ Wrapped Wedge Belt
MECALINE SPA957 WRAPPED WEDGE BELT 2.0
GATES 9625-63750 SPA3750 DELTA NARROW