Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3350 SPZ Wrapped Wedge Belt
MECALINE SPZ3350 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ3350
rubix:
45035703
manufacturer :
857914
ean:
3660338131639
Technical specifications
Profile
SPZ
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3350 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
3350
mm
Upper width
9.7
mm
Height
8
mm
Interior length
3313
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.27
excl. VAT
/
Each
£
24.32
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9626-63870 SPB3870 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1090MN SUPERHC MN
MECALINE SPB2300 SPB Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V1250 SUPERHC
WEDGEBELTSPA3450ENV
MECALINE SPA1332 SPA Wrapped Wedge Belt
OPTIBELT SPA 23077700 WEDGE BELT SPA2307E
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
OPTIBELT 3V 355 1650435
OPTIBELT 5V 710 RP 1709391
MECALINE SPA2082 SPA Wrapped Wedge Belt
MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 67006002
GATES SUPER HC VBELT SPA882 SUPERHC
OPTIBELT SPZ 18127700 WEDGEBELT SPZ ENV SPZ1812E