Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3150 SPZ Wrapped Wedge Belt
MECALINE SPZ3150 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ3150
rubix:
200A4420
manufacturer :
857913
ean:
3660338131622
Technical specifications
Profile
spz
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3150 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
3150
mm
Upper width
9.7
mm
Height
8
mm
Interior length
3113
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.01
excl. VAT
/
Each
£
14.41
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1750 1530140
MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 1450 RP 1721860
OPTIBELT OPTI REDPOWER BELT SPA 23326002
OPTIBELT SPC 10000 1794958
MECALINE SPB1800 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1250 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 29327700
MECALINE SPZ837 WRAPPED WEDGE BELT 2.0
GATES 9625-61307 SPA1307 DELTA NARROW
GATES 9626-65300 SPB5300 DELTA NARROW
GATES WEDGE BELT - SPB SPB3750MN SUPERHC MN
GATES 9625-61032 SPA1032 DELTA NARROW
GATES PREDATOR BELT SPBP4250
OPTIBELT SPA 1432 1594526