Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0
MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ922E - 889670
rubix:
255A0759
manufacturer :
889670
ean:
3660338422232
Technical specifications
Profile
SPZ
Pitch length
922
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
922
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 3V 1060 1565905
OPTIBELT WEDGEBELTSPZENV SPZ 17377700
MECALINE SPZ1612 SPZ Wrapped Wedge Belt
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
MECALINE SPB6000 SPB Wrapped Wedge Belt
OPTIBELT 8V 1700 1652302
GATES SUPER HC VBELT SPZ850 SUPERHC
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V335 SUPERHC
OPTIBELT 5V 710 RP 1709391
GATES 9624-62000 SPZ2000 DELTA NARROW
GATES SUPER HC VBELT SPA1320 SUPERHC
GATES 9624-61012 SPZ1012 DELTA NARROW
OPTIBELT WEDGE BELT 8V 8V 20006002
GATES WEDGEBELT 5V ENV 5V950 SUPERHC